Add More Items
View All Quick Selects
Below you can add an image for 'wall lantern' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Wall Lantern, 75 W, 120 V, Black, Steel Housing Material, 4-1/2 In (Back Plate) Diameter, 7-1/4 In Height, 5-1/2 In Length, 4-1/2 In Width, 1.5 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$18.21
Each
Wall Lantern, 60 W, 120 V, Black, 14-3/4 In Height, 8-3/8 In Length, 5-1/4 In Width, 3 LB
$86.26
Detailed Finials, End Caps and Scroll Work In A Durable Power Coat Finish, Featuring Clear Beveled Glass Panels and Cast Aluminum Frames. Three-Light Wall Lantern.
$203.37
Detailed Finials, End Caps and Scroll Work In A Durable Power Coat Finish, Featuring Clear Beveled Glass Panels and Cast Aluminum Frames. One-Light Wall Lantern.
$141.30
Portsmouth 1 Light Outdoor Wall Lantern
$144.48
1-100M BK 13.5" Ellsworth Outdoor Wall Lantern
$170.00
1-100M Oz 23" Ellsworth Outdoor Wall Lantern
$230.00
Santa Barbara VX 1 Light Outdoor Wall Lantern
$177.44
Santa Barbara VX 3-Light Outdoor Wall Lantern
$305.71
$320.00
Carriage House VX 2-Light Outdoor Wall Lantern
$184.28
$110.00
The Paintable Ceramic Sconces One Light Outdoor Wall Fixture In Unfinished Ceramic Is An Energy Star Qualified Lighting Fixture That Uses Led Bulbs to Save You Both Time and Money. Our Outdoor Ceramic Sconces Are Crafted Of Durable Tough Ceramic and Come Unfinished, Allowing You to Paint Them Your Desired Color. These Sconces Also Direct Light Downward, Below A 90 Degree Plane, For Neighbor and Sky Friendly Illumination.
$99.98
1-60M T10 BLK Large 18" Alcona Wall Lantern Dspy
$79.98
Conical Shades Finished In Architectural Bronze Appear to Be Suspended By Its Stainless Steel Cable. Concealed Inside These Shades Is A High Powered Cob Led Which Shines Into A Heavy Clear Glass Font. The Bottom Of Theses Fonts Have An Additional Thickness Of Glass For Better Light Distribution and Lighting Effect.
$172.00
Wall Lantern, 100 W, 120 V, Textured Black, Die-Cast Aluminum Housing Material, 16 In Height, 11-1/4 In Length, 9-3/8 In Width, 7 LB
$168.20
Coach Lantern With Clear, Flat Glass and Black Back Panel.
$43.03
The Andover Collection Three-Light Large Wall Lantern With Aluminum Construction, Offers A Mixture Of Traditional and Country Style For A Variety Of Applications. Beveled Glass Panels Allow Optimum Brightness. Hinged Door For Easy Relamping.
$387.62
Detailed Finials, End Caps and Scroll Work In A Durable Power Coat Finish, Featuring Clear Beveled Glass Panels and Cast Aluminum Frames. Four-Light Wall Lantern.
$356.35
Wall Lantern, 100 W, 120 V, Antique Bronze, Brass Housing Material, 4-9/16 In (Back Plate) Diameter, 7-13/16 In Height, 6 In Length, 4 In Width, 2.2 LB
$39.78
20
Popularity
Default